Shop All Bathroom Mirrors
James Martin Vanities
Glenbrooke 30in Mirror, Whitewashed Walnut
Mfr # 735-M30-WWW
Zoro # G711116059
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Depth (In.) 0.875 in
- Material Rubber Wood Solids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 735-M30-WWW
- Zoro # G711116059
- UPC # 840108944932
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 30" |
Depth (In.) | 0.875 in |
Details
Finish | Whitewashed Walnut |
Material | Rubber Wood Solids |
Description
The subtle sculpted detail in the frame of the 30in Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Whitewashed Walnut finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1in Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.
- •30" W x 7/8" D x 40" H
- •Available in four sizes, 26", 30", 36", and 48".
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •This mirror is constructed with Para wood solids and is sealed with our premium moisture and UV resistant coatings.
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Dishwasher Faucet Adapter Snap (PP28003)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150E)
- CHATHAM Manual, 6"/8" Mount, 3 Hole KB5710 Single-Handle Centerset Kitchen F (KB5710)
- JONES STEPHENS Water Meter Key, Box Lid Key 1/2 x 30 (M25130)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- BRADLEY Mirror, Channel Frame, 24x60 (781-024600)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- KOHLER Archer 20" W X 31" H Aluminum Single- (3073-NA)
- PERFECTPILLOWS 32 x 2 x 70 in. Harmony Illuminated Mirror with 6000K LED Backlight (PE2638914)
- KOHLER Mirror Side Kits (Surface Mount Installa (2878-NA)
- James Martin Vanities Bathroom Mirrors