Shop All Bathroom Mirrors
James Martin Vanities
Glenbrooke 26in Mirror, Urban Gray
Mfr # 735-M26-UGR
Zoro # G911116002
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Depth (In.) 0.875 in
- Material Poplar Solids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 735-M26-UGR
- Zoro # G911116002
- UPC # 840108944888
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 26" |
Depth (In.) | 0.875 in |
Details
Finish | Urban Gray |
Material | Poplar Solids |
Description
The subtle sculpted detail in the frame of the 26in Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Urban Gray finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1in Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.
- •26" W x 7/8" D x 40" H
- •Available in four sizes, 26", 30", 36", and 48".
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Crafted from Poplar solids and is sealed with our premium moisture and UV resistant coatings.
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y74)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- IPOWER LED Lighted Bathroom Vanity Mirror , Wall Mounted (FNMIRRORLED36X28)
- BETTER LIVING Wall Mount Shower Mirror Gray (13872)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- James Martin Vanities Bathroom Mirrors