Emmeline 72in Double Vanity, Pebble Oak w/ 3 CM White Zeus Top
Mfr # D100-V72-PBO-3WZ
Zoro # G911117238
Key Features
- Width 72" Double
- Height 37.2 inch
- Material MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
- Finish Pebble Oak
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D100-V72-PBO-3WZ
- Zoro # G911117238
- UPC # 840108954887
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle |
Finish | Pebble Oak |
Countertop Material | White Zeus Quartz |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 72in Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring four spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. Adding an elegant contrast to the rich wood and Champagne Brass hardware, the 3 cm White Zeus Silestone Quartz top by Silestone is perfect for those who love to innovate without giving up the traditional look and style.
- •3 CM eased edge White Zeus quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two drawer cabinet
- •Includes one removable drawer organizer lined with our signature aluminum laminate, located on the right side of the right, lower drawer
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension, undermount drawer glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Outside Brass Cover, Chrome Plate (P6000-LL-CP)
- ZORO SELECT 1/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (460-020X)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Brushed Nickel Handles (CB-MC-60W-BN-2056-WH)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- James Martin Vanities Bathroom Vanities with Tops