Shop All Bathroom Vanities with Tops
James Martin Vanities
Emmeline 72in Double Vanity, Pebble Oak w/ 3 CM Carrara Marble Top
Mfr # D100-V72-PBO-3CAR
Zoro # G911116804
product price: $5,223.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$5,223.00
Free 30-Day Returns
Key Features
- Width 72" Double
- Height 37.2 inch
- Material MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
- Finish Pebble Oak
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D100-V72-PBO-3CAR
- Zoro # G911116804
- UPC # 840108954863
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle |
Finish | Pebble Oak |
Countertop Material | Carrara Marble |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 72in Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring four spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The treasured, neutral tones and textures of the Carrara marble vanity top display a white background with delicate grey veining.
- •3 CM eased edge Carrara marble top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two drawer cabinet
- •Includes one removable drawer organizer lined with our signature aluminum laminate, located on the right side of the right, lower drawer
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension, undermount drawer glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Tee Sch80 Pvc 1-1/2 Fpt (PVC 08402 1800)
- LEGEND VALVE 1/2" S-602 PVC BALL VALVE (201-433)
- TEST PRODUCTS INTL Flare Fitting, 1/4 x 1/4 (FA-2)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (EPXSCV1234)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Coffee Mat Tenor 24in Doors (00590120106)
- ZENITH HOME BATH VANITY GRAY 30 in.W (SBC30GY)
- James Martin Vanities Bathroom Vanities with Tops