Emmeline 72in Double Vanity, Pebble Oak w/ 3 CM Arctic Fall Top
Mfr # D100-V72-PBO-3AF
Zoro # G311116756
Key Features
- Width 72" Double
- Height 37.2 inch
- Material MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
- Finish Pebble Oak
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # D100-V72-PBO-3AF
- Zoro # G311116756
- UPC # 840108954870
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle |
Finish | Pebble Oak |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Countertop Material | Arctic Fall Solid Surface |
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 72in Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring four spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. Adding an elegant contrast to the rich wood and Champagne Brass hardware, the 3 cm solid surface Arctic Fall vanity top displays horizontal grey veining giving you the look of expensive marble without the cost.
- •3 CM eased edge Arctic Fall, solid surface top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two drawer cabinet
- •Includes one removable drawer organizer lined with our signature aluminum laminate, located on the right side of the right, lower drawer
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension, undermount drawer glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 2 5/8" Extension Kit Only (R3-056)
- ZURN Tail Piece, 1-39/64" Size, Plastic, White (PTR6200-FA)
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- BANJO Polypropylene Line Strainers (LS350)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Natural Oak (HI2221801)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- James Martin Vanities Bathroom Vanities with Tops