Shop All Bathroom Cabinets
James Martin Vanities
Emmeline 72in Double Vanity Cabinet, Pebble Oak
Mfr # D100-V72-PBO
Zoro # G411115680
product price: $3,283.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,283.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
- Height (In.) 36 in
- Depth (In.) 23.5 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D100-V72-PBO
- Zoro # G411115680
- UPC # 840108944765
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 36 in |
Depth (In.) | 23.5 in |
Details
Body Material | MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle |
Number of Shelves | 0 |
Finish | Pebble Oak |
Includes | Vanity cabinet only |
Number of Drawers | 4 |
Number of Doors | 0 |
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 72in Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring four spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space.
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two drawer cabinet
- •Includes one removable drawer organizer lined with our signature aluminum laminate, located on the right side of the right, lower drawer
- •Tab style door pulls in Champagne Brass finish
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Soft-close, full extension, undermount drawer glides
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00009)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- JONES STEPHENS 4in. x 2in. Saddle Tee Conversion Kit with Gasket (S26010)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- KETCHAM 18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (181-SM)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- James Martin Vanities Bathroom Cabinets