Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Eternal Serena Top
Mfr # D100-V36-PBO-3ESR
Zoro # G711116493
Key Features
- Width 36" Single
- Height 37.2 inch
- Material MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
- Finish Pebble Oak
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # D100-V36-PBO-3ESR
- Zoro # G711116493
- UPC # 840108954825
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle |
Finish | Pebble Oak |
Shape | Rectangular |
Countertop Material | Eternal Serena Quartz |
Hardware Finish | Champagne Brass |
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 36in Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring two spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The Eternal Serena 3 cm Silestone Quartz top by Silestone adds an elegant contrast with its beautiful gray stone with fine, gentle, white lines drawn through to its depths.
- •3 CM eased edge Eternal Serena quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •The drawer box features English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two drawer cabinet
- •Includes one removable drawer organizer lined with our signature aluminum laminate, located on the right side of the lower drawer
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension, undermount drawer glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (570-100BC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (8210B057)
- FISHER MFG O-Ring Spout Fis (1600-5000)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- James Martin Vanities Bathroom Vanities with Tops