Shop All Bathroom Vanities with Tops
James Martin Vanities
Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top
Mfr # D100-V36-PBO-3CAR
Zoro # G611116340
product price: $2,718.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,718.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 37.2 inch
- Material MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle
- Finish Pebble Oak
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D100-V36-PBO-3CAR
- Zoro # G611116340
- UPC # 840108954764
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Ash, Wood Ash, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle |
Finish | Pebble Oak |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Countertop Material | Carrara Marble |
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 36in Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring two spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The treasured, neutral tones and textures of the Carrara marble vanity top display a white background with delicate grey veining.
- •3 CM eased edge Carrara marble top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •The drawer box features English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two drawer cabinet
- •Includes one removable drawer organizer lined with our signature aluminum laminate, located on the right side of the lower drawer
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension, undermount drawer glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB4)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3603-WH)
- BASICWISE White Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.WT)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- James Martin Vanities Bathroom Vanities with Tops