Shop All Bathroom Vanities with Tops
James Martin Vanities
De Soto 94in Double Vanity Set, Silver Gray w/ 3 CM Carrara Marble Top
Mfr # 825-V94-SL-DU-CAR
Zoro # G911117894
product price: $6,113.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$6,113.00
Free 30-Day Returns
Key Features
- Width 94" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels and MDF
- Finish Silver Gray
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-V94-SL-DU-CAR
- Zoro # G911117894
- UPC # 846871065874
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 94" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Silver Gray |
Shape | Rectangular |
Countertop Material | Carrara Marble |
Hardware Finish | Satin Nickel |
Description
The De Soto 94in Silver Gray Double Vanity Set by James Martin Vanities features two 36in cabinets connected by a matching 22in make-up counter. The cabinet includes one faux shagreen drawer organizer and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Carrara Marble top and two white ceramic rectangular sinks.
- •Two 36" Silver Gray single vanities, each with one door, six drawers and interior shelf space; one 22" Silver Gray drawer unit
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge Carrara Marble tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3183 56 00)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR3)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 1-3/4" (12055)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- James Martin Vanities Bathroom Vanities with Tops