Shop All Bathroom Vanities with Tops
James Martin Vanities
De Soto 94in Double Vanity Set, Bright White w/ 3 CM White Zeus Quartz Top
Mfr # 825-V94-BW-DU-WZ
Zoro # G811117833
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,813.00
Free 30-Day Returns
Key Features
- Width 94" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels and MDF
- Finish Bright White
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 825-V94-BW-DU-WZ
- Zoro # G811117833
- UPC # 840108954122
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 94" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Countertop Material | White Zeus Quartz |
Shape | Rectangular |
Description
The De Soto 94in Bright White Double Vanity Set by James Martin Vanities features two 36in cabinets connected by a matching 22in make-up counter. The cabinet includes one faux shagreen drawer organizer and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and two white ceramic rectangular sinks.
- •Two 36" Bright White single vanities, each with one door, six drawers and interior shelf space; one 22" Bright White drawer unit
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge White Zeus Silestone Quartz tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- MILWAUKEE TOOL Stainless Steel Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8697)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC36CH)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- James Martin Vanities Bathroom Vanities with Tops