Shop All Bathroom Vanities with Tops
James Martin Vanities
De Soto 82in Double Vanity Set, Bright White w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 825-V82-BW-DU-AF
Zoro # G611117873
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,943.00
Free 30-Day Returns
Key Features
- Width 82" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels and MDF
- Finish Bright White
- Countertop Material Arctic Fall Solid Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 825-V82-BW-DU-AF
- Zoro # G611117873
- UPC # 846871065744
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 82" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Bright White |
Countertop Material | Arctic Fall Solid Surface |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The De Soto 82in Bright White Double Vanity Set by James Martin Vanities features two 30in cabinets connected by a matching 22in make-up counter. The cabinet includes one faux shagreen drawer organizer and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and two white ceramic rectangular sinks.
- •Two 30" Bright White single vanities, each with one door, two drawers and interior shelf space; top drawer is false; one 22" Bright White drawer unit
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One faux shagreen drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge Arctic Fall Solid Surface tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Con Select Fv, Bs, Base, 1.6 Gpf (606B.262.007)
- AMERICAN STANDARD Solenoid Valve Assembly (M954483-0070A)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- DELUXDESIGNS 36 in. Wall Pine Blind Cabinet (DE1644847)
- James Martin Vanities Bathroom Vanities with Tops