De Soto 48in Single Vanity, Silver Gray w/ 3 CM Grey Expo Quartz Top
Mfr # 825-V48-SL-3GEX
Zoro # G311117357
Key Features
- Width 48" Single
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels and MDF
- Finish Silver Gray
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-V48-SL-3GEX
- Zoro # G311117357
- UPC # 846871086503
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Silver Gray |
Countertop Material | Grey Expo Quartz |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The De Soto 46in Silver Gray Single Vanity was designed to fulfill a wide range of tasks. Storage and convenience are foremost in this collection. The De Soto series provides ample storage in each of the six available widths and configurations. Cabinets are crafted from North American yellow poplar hardwoods and veneers. Low maintenance is provided with the full plinth base located behind the rounded bracket feet. Premium features in this series include an electrical and USB outlet and beautiful faux-shagreen drawer organizers. Optional wood backsplash included. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top with two white ceramic rectangular sinks.
- •One door Silver Gray single vanity with six drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Grey Expo Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam/Groove Fitting, Plug, Hose Shank, 3" L (BULK-CGF-397)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- LEGEND VALVE 1/2 CPVC S-606 DRAINABLE BV (202-423)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Coffee Mat Tenor 24in Doors (00590120106)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- James Martin Vanities Bathroom Vanities with Tops