Shop All Bathroom Cabinets
James Martin Vanities
De Soto 48in Single Vanity Cabinet, Bright White
Mfr # 825-V48-BW
Zoro # G911115784
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,459.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Yellow Poplar, Plywood Panels and MDF
- Height (In.) 35 in
- Depth (In.) 23.5 in
- Finish Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 825-V48-BW
- Zoro # G911115784
- UPC # 846871062880
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 35 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Bright White |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 6 |
Number of Doors | 1 |
Description
The De Soto 46in Bright White Single Vanity was designed to fulfill a wide range of tasks. Storage and convenience are foremost in this collection. The De Soto series provides ample storage in each of the six available widths and configurations. Cabinets are crafted from North American yellow poplar hardwoods and veneers. Low maintenance is provided with the full plinth base located behind the rounded bracket feet. Premium features in this series include an electrical and USB outlet and beautiful faux-shagreen drawer organizers. Optional wood backsplash included.
- •One door Bright White single vanity cabinet with six drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- ROTHENBERGER Deburring Tool, Overall Length 2" (11006)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- DELUXDESIGNS 21 x 31 in. 1 Door Metro Oval Beveled Edge Medicine Cabinet, Basic White & Steel (DE3576945)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- James Martin Vanities Bathroom Cabinets