De Soto 30in Single Vanity, Silver Gray w/ 3 CM Eternal Serena Quartz Top
Mfr # 825-V30-SL-3ESR
Zoro # G311116428
Key Features
- Width 30" Single
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels and MDF
- Finish Silver Gray
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-V30-SL-3ESR
- Zoro # G311116428
- UPC # 840108920462
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Silver Gray |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Countertop Material | Eternal Serena Quartz |
Description
The De Soto 30in Silver Gray Single Vanity was designed to fulfill a wide range of tasks. Storage and convenience are foremost in this collection. The De Soto series provides ample storage in each of the six available widths and configurations. Cabinets are crafted from North American yellow poplar hardwoods and veneers. Low maintenance is provided with the full plinth base located behind the rounded bracket feet. Premium features in this series include an electrical and USB outlet and beautiful faux-shagreen drawer organizers. Optional wood backsplash included. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top with two white ceramic rectangular sinks.
- •One door Silver Gray single vanity with two drawers and interior shelf space; top drawer is false
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One faux shagreen drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch NPSM Male x 3/8 Inch NPTF Male - Ball Seat Brass Adapter (FA616B)
- TOTO Bathroom Sink, Cotton Wt, 23-5/8x17-3/4" (LT171G#01)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxlw)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- James Martin Vanities Bathroom Vanities with Tops