De Soto 30in Double Tower Hutch, Bright White
Mfr # 825-H30-BW
Zoro # G611116227
Key Features
- Width (In.) 31.3 in
- Body Material Yellow Poplar, Plywood Panels and MDF
- Height (In.) 53.5 in
- Depth (In.) 12.5 in
- Finish Bright White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-H30-BW
- Zoro # G611116227
- UPC # 846871099206
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 31.3 in |
Height (In.) | 53.5 in |
Depth (In.) | 12.5 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Bright White |
Number of Shelves | 3 |
Number of Doors | 4 |
Number of Drawers | 2 |
Description
The De Soto 30in Tower Hutch by James Martin Vanities features four doors on the top, the upper pair of doors are glass with dimmable LED lights that illuminate the cabinet interior behind the glass shelves. The bottom two doors and the remaining two spacious drawers give you ample storage space for any bathroom essentials you may have. There is one adjustable height glass shelf and two adjustable height wooden shelves in the hutch. The tower includes side base molding pieces that provide a wonderful accent to this simple, yet elegant design, however they are removable to allow for flush mounting of this cabinet directly against a side or corner wall. Featuring standard 120 Volt UL Rated electrical components with two electrical and two USB outlets, plus our faux shagreen drawer organizer that will assist you in keeping everything you need in place.
- •Four door Bright White hutch cabinet with two drawers and interior shelf space; top two doors are glass inserts
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One faux shagreen drawer organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- GROHE Universal Diverter Lever + Escutcheon St (45064000)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- James Martin Vanities Bathroom Cabinets