De Soto 30in Countertop Unit, Bright White w/ 3 CM Eternal Serena Quartz Top
Mfr # 825-CU30-BW-3ESR
Zoro # G711116226
Key Features
- Width (In.) 31.4 in
- Body Material Yellow Poplar, Plywood Panels and MDF
- Height (In.) 34.9 in
- Depth (In.) 23.5 in
- Finish Bright White
Product Information
- Brand James Martin Vanities
- MFR # 825-CU30-BW-3ESR
- Zoro # G711116226
- UPC # 840108923647
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 31.4 in |
Height (In.) | 34.9 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Bright White |
Number of Shelves | 0 |
Countertop Material | Eternal Serena Quartz |
Number of Doors | 0 |
Number of Drawers | 2 |
Description
Elevate your master bathroom with the addition of the De Soto 30in Bright White Makeup Vanity with an Eternal Serena Silestone Quartz top by James Martin Vanities. This refined and elegant vanity has a transitional flair, while the eternal Serena Silestone Quartz top is both luxurious and highly durable to handle daily usage. Provides ample storage for toiletries and other necessities, so you can reduce clutter on the sleek top. This delightful vanity is made with the finest materials and is sure to last. Able to coordinate with almost any aesthetic, this transitional styled vanity includes a soft-close drawer with English dovetail joinery and undermount glides, accentuated with Satin Nickel hardware.
- •Two drawer Bright White countertop unit (makeup counter)
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One faux shagreen drawer organizer
- •3 CM eased edge Eternal Serena Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3/4 In (COPC0075CP)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME2)
- RINNAI Condensing Horizontal Vent Termination, 2x4 Con. 90 deg. Diverter Nose (710202NPP)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- James Martin Vanities Bathroom Cabinets