De Soto 30in Countertop Unit, Bright White w/ 3 CM Eternal Marfil Quartz Top
Mfr # 825-CU30-BW-3EMR
Zoro # G611116210
Key Features
- Width (In.) 31.4 in
- Body Material Yellow Poplar, Plywood Panels and MDF
- Height (In.) 34.9 in
- Depth (In.) 23.5 in
- Finish Bright White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-CU30-BW-3EMR
- Zoro # G611116210
- UPC # 840108923630
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 31.4 in |
Height (In.) | 34.9 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Bright White |
Number of Shelves | 0 |
Countertop Material | Eternal Marfil Quartz |
Number of Doors | 0 |
Number of Drawers | 2 |
Description
Elevate your master bathroom with the addition of the De Soto 30in Bright White Makeup Vanity with an Eternal Marfil Silestone Quartz top by James Martin Vanities. This refined and elegant vanity has a transitional flair, while the Eternal Marfil Silestone Quartz top is both luxurious and highly durable to handle daily usage. Provides ample storage for toiletries and other necessities, so you can reduce clutter on the sleek top. This delightful vanity is made with the finest materials and is sure to last. Able to coordinate with almost any aesthetic, this transitional styled vanity includes a soft-close drawer with English dovetail joinery and undermount glides, accentuated with Satin Nickel hardware.
- •Two drawer Bright White countertop unit (makeup counter)
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One faux shagreen drawer organizer
- •3 CM eased edge Eternal Marfil Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 1/2 in (4381014260)
- LEGRIS Push-to-Connect Male Branch Tee, 4mm Tube Size, Nylon, Black, 10 PK (3198 04 10)
- SPEAKMAN O-Ring, RPG49-0126 (RPG49-0126)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87604)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, RIGHT HINGE (EMRA1824LR)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- ZENITH PRODUCTS Zenith Products MC10WW Early American 22 in. Surface-Mount Medicine Cabinet in White (MC10WW)
- James Martin Vanities Bathroom Cabinets