De Soto 30in Countertop Unit, Bright White w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 825-CU30-BW-3EJP
Zoro # G111116178
Key Features
- Width (In.) 31.4 in
- Body Material Yellow Poplar, Plywood Panels and MDF
- Height (In.) 34.9 in
- Depth (In.) 23.5 in
- Number of Shelves 0
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-CU30-BW-3EJP
- Zoro # G111116178
- UPC # 840108900754
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 31.4 in |
Height (In.) | 34.9 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Bright White |
Number of Drawers | 2 |
Countertop Material | Eternal Jasmine Pearl Quartz |
Number of Doors | 0 |
Description
Elevate your master bathroom with the addition of the De Soto 30in Bright White Makeup Vanity with an Eternal Jasmine Pearl Silestone Quartz top by James Martin Vanities. This refined and elegant vanity has a transitional flair, while the Eternal Jasmine Pearl Silestone Quartz top is both luxurious and highly durable to handle daily usage. Provides ample storage for toiletries and other necessities, so you can reduce clutter on the sleek top. This delightful vanity is made with the finest materials and is sure to last. Able to coordinate with almost any aesthetic, this transitional styled vanity includes a soft-close drawer with English dovetail joinery and undermount glides, accentuated with Satin Nickel hardware.
- •Two drawer Bright White countertop unit (makeup counter)
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One faux shagreen drawer organizer
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Chrome (CCR601)
- ZORO SELECT Ball Valve Repair Kit, SC301, 3" (4373001950)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Standards: NA (86700-04)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ZENITH PRODUCTS Zenith Products MC10WW Early American 22 in. Surface-Mount Medicine Cabinet in White (MC10WW)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- James Martin Vanities Bathroom Cabinets