De Soto 30in Countertop Unit, Bright White w/ 3 CM Carrara Marble Top
Mfr # 825-CU30-BW-3CAR
Zoro # G311116145
Key Features
- Width (In.) 31.4 in
- Body Material Yellow Poplar, Plywood Panels and MDF
- Height (In.) 34.9 in
- Depth (In.) 23.5 in
- Finish Bright White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-CU30-BW-3CAR
- Zoro # G311116145
- UPC # 840108900723
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 31.4 in |
Height (In.) | 34.9 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Bright White |
Number of Shelves | 0 |
Number of Doors | 0 |
Number of Drawers | 2 |
Countertop Material | Carrara Marble |
Description
Elevate your master bathroom with the addition of the De Soto 30in Bright White Makeup Vanity with a Carrara White marble top by James Martin Vanities. This refined and elegant vanity has a transitional flair, while the Carrara Marble top is both luxurious and highly durable to handle daily usage. Provides ample storage for toiletries and other necessities, so you can reduce clutter on the sleek top. This delightful vanity is made with the finest materials and is sure to last. Able to coordinate with almost any aesthetic, this transitional styled vanity includes a soft-close drawer with English dovetail joinery and undermount glides, accentuated with Satin Nickel hardware.
- •Two drawer Bright White countertop unit (makeup counter)
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One faux shagreen drawer organizer
- •3 CM eased edge Carrara Marble top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0010)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-US-WF0100 3M Aqua-Pure Easy C-Complete Under Sink Filter System (TIER1-US-WF0100)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X3" (4319001722)
- GERBER Shower Valve Trim, 6" L, 1/2" Connection (G0047920)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- CROSLEY 26 x 23.75 x 8 in. Tara Wall Cabinet Vintage Grey (CF7012-GY)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- James Martin Vanities Bathroom Cabinets