De Soto 30in Countertop Unit, Bright White w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 825-CU30-BW-3AF
Zoro # G111116123
Key Features
- Width (In.) 31.4 in
- Body Material Yellow Poplar, Plywood Panels and MDF
- Height (In.) 34.9 in
- Depth (In.) 23.5 in
- Number of Shelves 0
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-CU30-BW-3AF
- Zoro # G111116123
- UPC # 840108900716
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 31.4 in |
Height (In.) | 34.9 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Bright White |
Countertop Material | Arctic Fall Solid Surface |
Number of Doors | 0 |
Number of Drawers | 2 |
Description
Elevate your master bathroom with the addition of the De Soto 30in Bright White Makeup Vanity with an Arctic Falls Solid Surface top by James Martin Vanities. This refined and elegant vanity has a transitional flair, while the Arctic Fall Solid Surface top is both luxurious and highly durable to handle daily usage. Provides ample storage for toiletries and other necessities, so you can reduce clutter on the sleek top. This delightful vanity is made with the finest materials and is sure to last. Able to coordinate with almost any aesthetic, this transitional styled vanity includes a soft-close drawer with English dovetail joinery and undermount glides, accentuated with Satin Nickel hardware.
- •Two drawer Bright White countertop unit (makeup counter)
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One faux shagreen drawer organizer
- •3 CM eased edge Arctic Fall Solid Surface top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW 1/2"" (PVC 02510 0600)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- THRIFCO PLUMBING #42R 3/8 Inch x 1/4 Inch Brass Flare Coupling (4401109)
- ZORO SELECT Black Nipple, Seamless, 3 x 72 (793NA7)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- James Martin Vanities Bathroom Cabinets