Shop All Bathroom Vanities with Tops
James Martin Vanities
De Soto 118in Double Vanity Set, Silver Gray w/ 3 CM Carrara Marble Top
Mfr # 825-V118-SL-DU-CAR
Zoro # G911117832
product price: $7,943.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$7,943.00
Free 30-Day Returns
Key Features
- Width 121" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels and MDF
- Finish Silver Gray
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 825-V118-SL-DU-CAR
- Zoro # G911117832
- UPC # 846871065966
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 121" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF |
Finish | Silver Gray |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | Carrara Marble |
Description
The De Soto 118in Silver Gray Double Vanity Set by James Martin Vanities features two 48in cabinets connected by a matching 22in make-up counter. The cabinet includes one faux shagreen drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Carrara Marble top and two white ceramic rectangular sinks.
- •Two 48" Silver Gray single vanities, each with one door, six drawers and interior shelf space; one 22" Burnished Mahogany drawer unit
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge Carrara Marble tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1-1/4" x 1-1/4" (25215)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (830-007)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Straight Valve, 10PK (HA-SS109-10)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- ELEGANT DECOR 32 Inch Single Bathroom Vanity In Blue (VF18832BL)
- James Martin Vanities Bathroom Vanities with Tops