Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 86in Double Vanity Set, Bright White w/ 3 CM Eternal Marfil Quartz Top
Mfr # 301-V86-BW-DU-3EMR
Zoro # G911116958
product price: $4,760.00
/ea
Free Shipping & Returns
$4,760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 86" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 301-V86-BW-DU-3EMR
- Zoro # G911116958
- UPC # 840108927638
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 86" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Countertop Material | Eternal Marfil Quartz |
Description
The Copper Cove Encore 86in Bright White Vanity by James Martin Vanities features two cabinets connected by a matching make-up counter, optional towel bars, a bamboo drawer organizer, and interior shelf space. These cabinets also include a decorative wood backsplash. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top with two white ceramic rectangular sinks.
- •Two 30" Bright White single vanities, each with one door, six drawers and interior shelf space; one Bright White 26" drawer unit; towel bar option on cabinet sides
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge Eternal Marfil Silestone Quartz tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (90916)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain (B07110)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- KNIPEX Plastic Pipe Cutter, Ratchet, 1-9/16 Cap (90 25 40)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2056-WH)
- BAXTON STUDIO Veronique White Finished Wood 2-Piece Table with Mirror and Ottoman (151-9208)
- James Martin Vanities Bathroom Vanities with Tops