Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 86in Double Vanity Set, Bright White w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 301-V86-BW-DU-3AF
Zoro # G811116980
Free Shipping & Returns
$5,210.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 86" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 301-V86-BW-DU-3AF
- Zoro # G811116980
- UPC # 846871097417
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 86" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | Arctic Fall Solid Surface |
Description
The Copper Cove Encore 86in Bright White vanity by James Martin Vanities features two cabinets connected by a matching make-up counter, optional towel bars, a bamboo drawer organizer, and interior shelf space. These cabinets include a decorative wood backsplash. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and two white ceramic rectangular sinks.
- •Two 30" Bright White single vanities, each with one door, six drawers and interior shelf space; one Bright White 26" drawer unit; towel bar option on cabinet sides
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge Arctic Fall Solid Surface tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008611)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/4" Male BSPT (R) (PL10-02)
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve (4032E)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- TUHOME Jane Bathroom Vanity, Single Door Cabinet, Two Shelves, White (MLB7133)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- James Martin Vanities Bathroom Vanities with Tops