Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 48in Single Vanity, Silver Gray w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 301-V48-SL-3ENC
Zoro # G911116873
product price: $3,229.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,229.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Silver Gray
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 301-V48-SL-3ENC
- Zoro # G911116873
- UPC # 840108939976
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Silver Gray |
Shape | Rectangular |
Countertop Material | Ethereal Noctis Quartz |
Hardware Finish | Satin Nickel |
Description
The Copper Cove Encore 48in Silver Gray Single Vanity by James Martin Vanities features optional towel bars, a bamboo drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top with one white ceramic rectangular sink.
- •One door Silver Gray single vanity with six drawers and interior shelf space; towel bar option on cabinet sides
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Ethereal Noctis Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Assy, Standard (1037021-AF)
- KOHLER Assembly, Seat, Fleur (85332-BR-0)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-KM-125)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- James Martin Vanities Bathroom Vanities with Tops