Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 48in Single Vanity, Silver Gray w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 301-V48-SL-3CSP
Zoro # G311117135
product price: $3,079.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,079.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Silver Gray
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 301-V48-SL-3CSP
- Zoro # G311117135
- UPC # 846871081034
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Silver Gray |
Countertop Material | Charcoal Soapstone Quartz |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Copper Cove Encore 48in Silver Gray Single Vanity by James Martin Vanities features optional towel bars, a bamboo drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top with one white ceramic rectangular sink.
- •One door Silver Gray single vanity with six drawers and interior shelf space; towel bar option on cabinet sides
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS U7000 SSV Single Seat Valve 2.5" Plug Seal, FKM (FDA) Pos 23.2; Replaces Alfa Laval 9614059412.1 (9614059412.1SP)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-2BZ)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- MONARCH SPECIALTIES Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Metal, Laminate, Black, Grey (I 3092)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- James Martin Vanities Bathroom Vanities with Tops