Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 48in Single Vanity, Bright White w/ 3 CM Carrara Marble Top
Mfr # 301-V48-BW-3CAR
Zoro # G311117227
product price: $3,169.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,169.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 36.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 301-V48-BW-3CAR
- Zoro # G311117227
- UPC # 846871089696
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 36.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Countertop Material | Carrara Marble |
Shape | Rectangular |
Description
The Copper Cove Encore 48in Bright White Single Vanity by James Martin Vanities features optional towel bars, a bamboo drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Carrara Marble top with one white ceramic rectangular sink.
- •One door Bright White single vanity with six drawers and interior shelf space; towel bar option on cabinet sides
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Carrara Marble top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Mixing Valve, Lead Free Brass (LFSH1435 W/TP GAUGE)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA22)
- ZORO SELECT 1/8" OD x 1 ft. Welded Stainless Steel Tubing (87111)
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (429030)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- James Martin Vanities Bathroom Vanities with Tops