Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 30in Single Vanity, Bright White w/ 3 CM Eternal Serena Quartz Top
Mfr # 301-V30-BW-3ESR
Zoro # G911116453
product price: $1,980.00
/ea
Free Shipping & Returns
$1,980.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30" Single
- Height 36.2 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 301-V30-BW-3ESR
- Zoro # G911116453
- UPC # 840108927683
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 36.2 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Countertop Material | Eternal Serena Quartz |
Shape | Rectangular |
Description
The Copper Cove Encore 30in Bright White Single Vanity by James Martin Vanities features optional towel bars, a bamboo drawer organizer, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Ethereal Serena Silestone Quartz top with one white ceramic rectangular sink.
- •One door Bright White single vanity with two drawers and interior shelf space; top drawer is false
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA02)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- REVALVED 1" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV100TH)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- James Martin Vanities Bathroom Vanities with Tops