Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 122in Double Vanity Set, Silver Gray w/ 3 CM White Zeus Quartz Top
Mfr # 301-V122-SL-DU-3WZ
Zoro # G611116531
product price: $6,693.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$6,693.00
Free 30-Day Returns
Key Features
- Width 122" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Silver Gray
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 301-V122-SL-DU-3WZ
- Zoro # G611116531
- UPC # 840108953163
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 122" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Silver Gray |
Countertop Material | White Zeus Quartz |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Copper Cove Encore 122in Silver Gray Double Vanity Set by James Martin Vanities features two 48in cabinets connected by a matching 26in make-up counter. The cabinet includes optional towel bars, a bamboo drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and two white ceramic rectangular sinks.
- •Two 48" Silver Gray single vanities, each with one door, six drawers and interior shelf space; one Silver Gray 26" drawer unit; towel bar option on cabinet sides
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge White Zeus Silestone Quartz tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 2 in x 1 1/2 in Pipe Size (364-251)
- HONEYWELL 50043683-001 Backflow Prevention (50043683-0)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CASTELLO USA Amazon 60" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-60BLU-BL-2056-WH)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- James Martin Vanities Bathroom Vanities with Tops