Shop All Bathroom Vanities with Tops
James Martin Vanities
Copper Cove Encore 122in Double Vanity Set, Bright White w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 301-V122-BW-DU-3AF
Zoro # G611117866
product price: $7,598.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$7,598.00
Free 30-Day Returns
Key Features
- Width 122" Double
- Height 36.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Countertop Material Arctic Fall Solid Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 301-V122-BW-DU-3AF
- Zoro # G611117866
- UPC # 846871097462
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 122" Double |
Height | 36.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Countertop Material | Arctic Fall Solid Surface |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Copper Cove Encore 122in Bright White Double Vanity Set by James Martin Vanities features two 48in cabinets connected by a matching 26in make-up counter. The cabinet includes optional towel bars, a bamboo drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and two white ceramic rectangular sinks.
- •Two 48" Bright White single vanities, each with one door, six drawers and interior shelf space; one Bright White 26" drawer unit; towel bar option on cabinet sides
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Two 3 CM eased edge Arctic Fall Solid Surface tops, each with one white porcelain rectangular sink
- •Countertops are pre-drilled for one 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- DIXON Cam and Groove Coupler x MNPT, 1", BR (100-B-BR)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- SLOAN Aux Valve A19Ac Aux Valve (5301058)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- James Martin Vanities Bathroom Vanities with Tops