Chicago 72in Double Vanity, Smokey Celadon w/ 3 CM White Zeus Top
Mfr # 305-V72-SC-3WZ
Zoro # G311116671
Key Features
- Width 72 inch
- Height 34.0 inch
- Material Yellow Poplar Solids, Plywood Panels
- Finish Smokey Celadon
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V72-SC-3WZ
- Zoro # G311116671
- UPC # 840108948671
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72 inch |
Height | 34.0 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels |
Finish | Smokey Celadon |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 60in Double Vanity is designed for beauty and function, offering ample storage. The two door cabinet features eight drawers and two adjustable shelves. The bright and crisp color of the White Zeus Silestone Quartz top paired with the Smokey Celadon finish creates a contemporary vibe. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Four door Smokey Celadon double vanity with three drawers and interior shelf space; bottom drawer is double-height
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge White Zeus Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- TOTO Hand Shower, Polished Chrome, Wall (TS400F55#CP)
- ACORN CONTROLS O-Ring, 7/16"ID x 5/8"OD x 3/32" Thick, Pk10 (0401-111-001)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Breckenridge 30in Single Vanity, Light Natural Oak w/ 3 CM White Zeus Top (330-V30-LNO-3WZ)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- James Martin Vanities Bathroom Vanities with Tops