Shop All Bathroom Cabinets
James Martin Vanities
Chicago 72in Double Vanity Cabinet, Whitewashed Walnut
Mfr # 305-V72-WWW
Zoro # G911115746
product price: $2,749.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,749.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Parawood, Plywood, Black Walnut Veneers
- Height (In.) 32.5 in
- Depth (In.) 23.4 in
- Finish Whitewashed Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V72-WWW
- Zoro # G911115746
- UPC # 846871037185
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 32.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Parawood, Plywood, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 72in Double Vanity in Whitewashed Walnut is designed for beauty and function, offering ample storage with three drawers and two sets of double doors opening up to an adjustable shelf. The Satin Nickel finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Four door Glossy White double vanity cabinet with three drawers and interior shelf space; bottom drawer is double-height
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Spud, Urinal and Toilet, 1x3/4" (22UR68)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- FLASH FURNITURE Vega Bathroom Storage Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjustable Shelf (FS-VEGA-BATH-3-GY-GG)
- James Martin Vanities Bathroom Cabinets