Shop All Bathroom Cabinets
James Martin Vanities
Chicago 72in Double Vanity Cabinet, Smokey Celadon
Mfr # 305-V72-SC
Zoro # G111115669
product price: $2,749.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,749.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Yellow Poplar Solids, Plywood Panels
- Height (In.) 32.8 in
- Depth (In.) 23.5 in
- Finish Smokey Celadon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V72-SC
- Zoro # G111115669
- UPC # 840108944246
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 32.8 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels |
Finish | Smokey Celadon |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 72in Double Vanity in Smokey Celadon is designed for beauty and function, offering ample storage with three drawers and two sets of double doors opening up to an adjustable shelf. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Four door Smokey Celadon double vanity cabinet with three drawers and interior shelf space; bottom drawer is double-height
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY WaterSentry Mounting Cover SS, Material: Stainless Steel (98568C)
- ROSS CONTROLS ANSI Size 10 W70 Series, 5/2 Single-Solenoid Controlled, Standard Temp, Spool (W7076C6331W)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- JONES STEPHENS Galvanized Reducer Coupling, 1 X 3/4 In (G1650159)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- ALFI BRAND 24" x 32" Single Door LED Light Medicine Cabinet (ABMC2432)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- James Martin Vanities Bathroom Cabinets