Chicago 60in Single Vanity, Whitewashed Walnut w/ 3 CM Eternal Serena Quartz Top
Mfr # 305-V60S-WWW-3ESR
Zoro # G911116613
Key Features
- Width 60" Single
- Height 33.8 inch
- Material Parawood, Plywood, Black Walnut Veneers
- Finish Whitewashed Walnut
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 305-V60S-WWW-3ESR
- Zoro # G911116613
- UPC # 840108923869
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Countertop Material | Eternal Serena Quartz |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 60in Single Vanity is designed for beauty and function, offering ample storage. The two door cabinet features six drawers and one adjustable shelf. The Whitewashed Walnut finish, paired with the gray surface, and white veining of the Eternal Serena Silestone top, creates a soothing environment. The Satin Nickel finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White single vanity with six drawers and interior shelf space; lower bottom drawers are double-height; top row drawers are tip-out
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tripoint Fv Service Kit, 0.5 Gpf (1388853-CP)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size (1WJV2)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNH24)
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKD1)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- DELUXDESIGNS 36 in. Wall Pine Blind Cabinet (DE1644847)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- James Martin Vanities Bathroom Vanities with Tops