Chicago 60in Single Vanity, Smokey Celadon w/ 3 CM White Zeus Top
Mfr # 305-V60S-SC-3WZ
Zoro # G311118101
Key Features
- Width 60" Single
- Height 34.0 inch
- Material Yellow Poplar Solids, Plywood Panels
- Finish Smokey Celadon
- Hardware Finish Champagne Brass
Product Information
- Brand James Martin Vanities
- MFR # 305-V60S-SC-3WZ
- Zoro # G311118101
- UPC # 840108948473
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels |
Finish | Smokey Celadon |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Countertop Material | White Zeus Quartz |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 60in Single Vanity is designed for beauty and function, offering ample storage. The two door cabinet features six drawers and one adjustable shelf. The bright and crisp color of the White Zeus Silestone Quartz top paired with the Smokey Celadon finish creates a contemporary vibe. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Smokey Celadon single vanity with six drawers and interior shelf space; lower bottom drawers are double-height; top row drawers are tip-out
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge White Zeus Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Service Kit, Right (1025330-CP)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- KOHLER Bottom Seal, Pivot Doors (GP1409389)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- James Martin Vanities Bathroom Vanities with Tops