Shop All Bathroom Cabinets
James Martin Vanities
Chicago 60in Single Vanity Cabinet, Whitewashed Walnut
Mfr # 305-V60S-WWW
Zoro # G311116183
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,469.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Single
- Body Material Parawood, Plywood, Black Walnut Veneers
- Height (In.) 32.5 in
- Depth (In.) 23.4 in
- Finish Whitewashed Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 305-V60S-WWW
- Zoro # G311116183
- UPC # 846871037178
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Single |
Height (In.) | 32.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Parawood, Plywood, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 6 |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 60in Single Vanity in Whitewashed Walnut is designed for beauty and function, offering ample storage. The two-door cabinet features six drawers and one adjustable shelf. The Satin Nickel finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White single vanity cabinet with six drawers and interior shelf space; lower bottom drawers are double-height; top row drawers are tip-out
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Barb x 1/4 in. Compression Quarter-Turn Icemaker Tee Valve (EPXIMT1214)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- LAVISH HOME Lavish Home 83-44 Kitchen Cabinet Pot - Pan & Lid Organizer (83-44)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- James Martin Vanities Bathroom Cabinets