Chicago 60in Double Vanity, Whitewashed Walnut w/ 3 CM Grey Expo Quartz Top
Mfr # 305-V60D-WWW-3GEX
Zoro # G911117580
Key Features
- Width 60" Double
- Height 33.8 inch
- Material Parawood, Plywood, Black Walnut Veneers
- Finish Whitewashed Walnut
- Countertop Material Grey Expo Quartz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V60D-WWW-3GEX
- Zoro # G911117580
- UPC # 846871081461
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Countertop Material | Grey Expo Quartz |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 60in Double Vanity is designed for beauty and function, offering ample storage. The two door cabinet features six drawers and one adjustable shelf. The bottom drawers are double height and the top row drawers are tip-out style. The Whitewashed Walnut finish, paired with the cool tone of the Grey Expo Silestone Quartz top, creates a serene environment. The Satin Nickel finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White double vanity with six drawers and interior shelf space; lower bottom drawers are double-height; top row drawers are tip-out
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge Grey Expo Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Nut Flare Space Heater 3/8 (54800-06)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SD, Compatible to AP910R Water Filters (1PK) Made by AFC (AFC-APWH-SD-1p-16112)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- James Martin Vanities Bathroom Vanities with Tops