Chicago 60in Double Vanity, Glossy White w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 305-V60D-GW-3EJP
Zoro # G911116989
Key Features
- Width 60" Double
- Height 34.0 inch
- Material Yellow Poplar Solids, Plywood Panels
- Finish Glossy White
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V60D-GW-3EJP
- Zoro # G911116989
- UPC # 840108948121
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels |
Finish | Glossy White |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 60in Double Vanity is designed for beauty and function, offering ample storage. The two door cabinet features six drawers and one adjustable shelf. The bottom drawers are double height and the top row drawers are tip-out style. The Glossy White finish, paired with the Eternal Jasmine Pearl top, creates a rich, elegant look. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White double vanity with six drawers and interior shelf space; lower bottom drawers are double-height; top row drawers are tip-out
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- PRIME-LINE Galvanized Silver Steel By-Pass Guide 1 pk (163590)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- James Martin Vanities Bathroom Vanities with Tops