Chicago 48in Single Vanity, Whitewashed Walnut w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 305-V48-WWW-3EJP
Zoro # G311117166
Key Features
- Width 48" Single
- Height 33.8 inch
- Material Parawood, Plywood, Black Walnut Veneers
- Finish Whitewashed Walnut
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V48-WWW-3EJP
- Zoro # G311117166
- UPC # 846871081362
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Hardware Finish | Satin Nickel |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 48in Single Vanity is designed for beauty and function, offering ample storage. The two-door cabinet features four drawers, one of which is a double height for storing taller items. The Whitewashed Walnut finish, paired with the Eternal Jasmine Pearl top, creates a rich, elegant look. The Satin Nickel finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Four door Glossy White single vanity with four drawers and interior shelf space; top two drawers are tip-out
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Kit, With Air Inducer (Z8104-02)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (111605015)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid - Silicone (48750-PP-PB-G)
- CULLIGAN Under Sink Drinking Water Filter For US-600A & US-600 (D-10A)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- ZENNA HOME 1Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC18WW)
- James Martin Vanities Bathroom Vanities with Tops