Chicago 48in Single Vanity, Smokey Celadon w/ 3 CM White Zeus Top
Mfr # 305-V48-SC-3WZ
Zoro # G311117081
Key Features
- Width 48" Single
- Height 34.0 inch
- Material Yellow Poplar Solids, Plywood Panels
- Finish Smokey Celadon
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 305-V48-SC-3WZ
- Zoro # G311117081
- UPC # 840108948077
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels |
Finish | Smokey Celadon |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Countertop Material | White Zeus Quartz |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 48in Single Vanity is designed for beauty and function, offering ample storage. The two-door cabinet features four drawers, one of which is a double height for storing taller items. The bright and crisp color of the White Zeus Silestone Quartz top paired with the Smokey Celadon finish creates a contemporary vibe. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Four door Smokey Celadon single vanity with four drawers and interior shelf space; top two drawers are tip-out
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge White Zeus Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- REDHAT Electronically enhanced (8210P008 24-120)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- KECKLEY 8" Globe Check Valve, Length: 13-1/2" (8CG1F-CI-B2334)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- ELEGANT DECOR 19 in. Single Bathroom Vanity, Blue (VF15019BL)
- James Martin Vanities Bathroom Vanities with Tops