Chicago 36in Single Vanity, Whitewashed Walnut w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 305-V36-WWW-3EJP
Zoro # G911116316
Key Features
- Width 36" Single
- Height 33.8 inch
- Material Parawood, Plywood, Black Walnut Veneers
- Finish Whitewashed Walnut
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 305-V36-WWW-3EJP
- Zoro # G911116316
- UPC # 846871081287
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Plywood, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 36in Single Vanity is designed for beauty and function, offering ample storage with an upper tip-out style drawer and double doors opening up to an adjustable shelf. The Whitewashed Walnut finish, paired with the Eternal Jasmine Pearl top, creates a rich, elegant look. The Satin Nickel finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White single vanity with interior shelf space and one tip out drawer
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1COP Bell Pipe Hanger (33693)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-06-SS)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111)
- James Martin Vanities Bathroom Vanities with Tops