Chicago 36in Single Vanity, Smokey Celadon w/ 3 CM Ethereal Noctis Top
Mfr # 305-V36-SC-3ENC
Zoro # G311116657
Key Features
- Width 36" Single
- Height 34.0 inch
- Material Yellow Poplar Solids, Plywood Panels
- Finish Smokey Celadon
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 305-V36-SC-3ENC
- Zoro # G311116657
- UPC # 840108947841
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels |
Finish | Smokey Celadon |
Countertop Material | Ethereal Noctis Quartz |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 36in Single Vanity is designed for beauty and function, offering ample storage with an upper tip-out style drawer and double doors opening up to an adjustable shelf. The Smokey Celadon finish, paired with the bold and modern Ethereal Noctis Silestone top, adds drama. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Smokey Celadon single vanity with interior shelf space and one tip out drawer
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •3 CM eased edge Ethereal Noctis Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1647)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2133)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- GOLDEN LIGHTING Golden Lighting 3118-BA3 BCB-SD Hines 3 Light Bathroom Vanity; Brushed Champagne Bronze (3118-BA3 BCB-SD)
- James Martin Vanities Bathroom Vanities with Tops