Shop All Bathroom Cabinets
James Martin Vanities
Chicago 36in Single Vanity Cabinet, Whitewashed Walnut
Mfr # 305-V36-WWW
Zoro # G411115703
product price: $1,469.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,469.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Parawood, Plywood, Black Walnut Veneers
- Height (In.) 32.5 in
- Depth (In.) 23.4 in
- Finish Whitewashed Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V36-WWW
- Zoro # G411115703
- UPC # 846871037147
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 32.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Parawood, Plywood, Black Walnut Veneers |
Finish | Whitewashed Walnut |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 1 |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 36in Single Vanity in Whitewashed Walnut is designed for beauty and function, offering ample storage with an upper tip-out style drawer and double doors opening up to an adjustable shelf. The Satin Nickel finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White single vanity cabinet with interior shelf space and one tip out drawer
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (6AYZ6)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 3/4" Tube (ZUSA-TF-VAC-82)
- ACORN CONTROLS Water Diaphragm Assembly (2563-010-001)
- B & K Ring Hanger Split Galv 1-1/4 (G72-125HC)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- BAXTON STUDIO Beltran Modern and Contemporary White Finished Wood Bathroom Storage Cabinet (182-11336-Zoro)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- James Martin Vanities Bathroom Cabinets