Shop All Bathroom Cabinets
James Martin Vanities
Chicago 36in Single Vanity Cabinet, Glossy White
Mfr # 305-V36-GW
Zoro # G311116220
product price: $1,539.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,539.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Yellow Poplar Solids, Plywood Panels
- Height (In.) 32.8 in
- Depth (In.) 23.5 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V36-GW
- Zoro # G311116220
- UPC # 840108944147
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 32.8 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels |
Finish | Glossy White |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 1 |
Number of Doors | 2 |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 36in Single Vanity in Glossy White is designed for beauty and function, offering ample storage with an upper tip-out style drawer and double doors opening up to an adjustable shelf. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White single vanity cabinet with interior shelf space and one tip out drawer
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA HOOK 12"" CURVED FORGED (89411)
- ZORO SELECT Cross, 304 SS, 1/4"Pipe Size, Class 150 (ZUSA-PF-8233)
- ASCO Valve Rebuild Kit, With Instructions (302279)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- James Martin Vanities Bathroom Cabinets