Chicago 30in Single Vanity, Glossy White w/ 3 CM Arctic Fall Top
Mfr # 305-V30-GW-3AF
Zoro # G311117463
Key Features
- Width 30" Single
- Height 34.0 inch
- Material Yellow Poplar Solids, Plywood Panels
- Finish Glossy White
- Countertop Material Arctic Fall Solid Surface
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-V30-GW-3AF
- Zoro # G311117463
- UPC # 840108947483
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels |
Finish | Glossy White |
Countertop Material | Arctic Fall Solid Surface |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 30in Single Vanity is designed for beauty and function, offering ample storage with an upper tip-out style drawer and double doors opening up to an adjustable shelf. The Glossy White finish, paired with the Arctic Fall Solid Surface top, creates a dramatic statement. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Glossy White single vanity with interior shelf space and one tip out drawer
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •3 CM eased edge Arctic Fall Solid Surface top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in (4381012730)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109507)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 3/8" (4347001290)
- KOHLER Handle Assembly (1160831-2MB)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- KOHLER Southerk Vanity 48 Inches (33546-ASB-0)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxlw)
- James Martin Vanities Bathroom Vanities with Tops