Shop All Bathroom Cabinets
James Martin Vanities
Chicago 30in Single Vanity Cabinet, Smokey Celadon
Mfr # 305-V30-SC
Zoro # G611116128
Free Shipping & Returns
$1,295.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30" Single
- Body Material Yellow Poplar Solids, Plywood Panels
- Height (In.) 32.8 in
- Depth (In.) 23.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 305-V30-SC
- Zoro # G611116128
- UPC # 840108944192
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 32.8 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels |
Number of Shelves | 1 |
Finish | Smokey Celadon |
Includes | Vanity cabinet only |
Number of Drawers | 1 |
Number of Doors | 2 |
Description
The Chicago collection's sophisticated, subtle details and clean lines make this the perfect choice for any bathroom space. Crafted from Poplar solids and plywood, the Chicago 30in Single Vanity in Smokey Celadon is designed for beauty and function, offering ample storage with an upper tip-out style drawer and double doors opening up to an adjustable shelf. The Champagne Brass finish on the legs, and decorative knobs add a contemporary touch. Choose to forego the metal legs for a modern wall-mounted option.
- •Two door Smokey Celadon single vanity cabinet with interior shelf space and one tip out drawer
- •Hardware Finish: Champagne Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF30601)
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- ZORO SELECT 2" NPT Brass Swing Check Valve (10F327)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- KETCHAM 16" x 26" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (175SS)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- James Martin Vanities Bathroom Cabinets