Shop All Bathroom Mirrors
James Martin Vanities
Chicago 26in Mirror, Whitewashed Walnut
Mfr # 305-M26-WWW
Zoro # G411115987
product price: $419.00
/ea
Free Shipping & Returns
$419.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 42.0 in
- Finish Whitewashed Walnut
- Depth (In.) 0.7 in
- Material Parawood and Plywood Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 305-M26-WWW
- Zoro # G411115987
- UPC # 846871037468
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 42.0 in |
Width | 26 in |
Depth (In.) | 0.7 in |
Details
Finish | Whitewashed Walnut |
Material | Parawood and Plywood Panels |
Description
Prepare yourself for work or leisure when you check your reflection in this Chicago 26in Whitewashed Walnut mirror. The traditional styling and durable wooden construction create a functional and attractive addition to your bathroom or bedroom. Its beautiful design gives this piece an elegant look that will work with a wide variety of different decors. Premium glass is used and is accented with a 1in Bevel-cut around its perimeter. This mirror comes ready to hang and will bring a little style and class into any room you add it to.
- •26" Whitewashed Walnut mirror; Catalpa wood solids
- •1" Bevel cut glass
- •Premium quality recessed "keyhole" style brackets for hanging
- •This mirror is designed to be hung vertically
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am100-Us-1Lf 1/2" Union Sweat (AM100-US-1)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (G050SHXJ360)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to SWC9135-C Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3414)
- COMPONENT HARDWARE Mini Basket Drain, No Stopper, 1-7/8" (E18-1822)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- James Martin Vanities Bathroom Mirrors