Chianti 24in Single Vanity, Whitewashed Walnut, Radiant Gold, w/ White Glossy Composite Stone Top
Mfr # E303V24WWRGDWG
Zoro # G711117162
Key Features
- Width 24" Single
- Height 35.5 inch
- Material Parawood Solids, Plywood Panels and MDF, Walnut Veneers
- Finish Whitewashed Walnut
- Depth 18.1 inch
Product Information
- Brand James Martin Vanities
- MFR # E303V24WWRGDWG
- Zoro # G711117162
- UPC # 840108931505
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 24" Single |
Height | 35.5 inch |
Depth | 18.1 inch |
Details
Material | Parawood Solids, Plywood Panels and MDF, Walnut Veneers |
Finish | Whitewashed Walnut |
Shape | Rectangular |
Hardware Finish | Radiant Gold |
Description
Transform your bathroom into a modern yet simple space with the Chianti 24in Whitewashed Walnut Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Whitewashed Walnut finish that gives the piece a clean, crisp look. The cabinet stands on a Radiant Gold stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Whitewashed Walnut or the Taupe Faux Leather Herringbone Pattern. The look is completed with a White Glossy Composite Stone integrated top and sink.
- •Two door Whitewashed Walnut single vanity with interior shelf space
- •Hardware/Stand Finish: Radiant Gold
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black (ZUSA-TF-PTC-369)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-AR-DST)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL500)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- LAVIVA Wilson 42, White Cabinet & White Carrara Countertop (313ANG-42W-WC)
- James Martin Vanities Bathroom Vanities with Tops