Chianti 24in Single Vanity, Glossy White, Matte Black, w/ White Glossy Composite Stone Top
Mfr # E303V24GWMBKWG
Zoro # G711117278
Key Features
- Width 24" Single
- Height 35.5 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Glossy White
- Depth 18.1 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E303V24GWMBKWG
- Zoro # G711117278
- UPC # 840108931413
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 24" Single |
Height | 35.5 inch |
Depth | 18.1 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Hardware Finish | Matte Black |
Shape | Rectangular |
Description
Transform your bathroom into a modern yet simple space with the Chianti 24in Glossy White Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Glossy White finish that gives the piece a clean, crisp look. The cabinet stands on a Matte Black stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Glossy White or the Casablanca Natural Cork pattern. The look is completed with a White Glossy Composite Stone integrated top and sink.
- •Two door Glossy White single vanity with interior shelf space
- •Hardware/Stand Finish: Matte Black
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL (S3014S-AL)
- LDR INDUSTRIES 309 14X212 NIPPLE 1/4X2-1/2 GALV PIPE (30914X212)
- KOHLER Spray Assembly (1259236-VS)
- KOHLER Service Kit, Stream Straightener (1325506)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- James Martin Vanities Bathroom Vanities with Tops