Chianti 24in Single Vanity Cabinet, Whitewashed Walnut, Matte Black
Mfr # E303-V24-WW-MBK
Zoro # G811115648
Key Features
- Width (In.) 24" Single
- Body Material Parawood Solids, Plywood Panels and MDF, Walnut Veneers
- Height (In.) 33.5 in
- Depth (In.) 18.1 in
- Finish Whitewashed Walnut
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E303-V24-WW-MBK
- Zoro # G811115648
- UPC # 840108912375
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 33.5 in |
Depth (In.) | 18.1 in |
Details
Body Material | Parawood Solids, Plywood Panels and MDF, Walnut Veneers |
Finish | Whitewashed Walnut |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
Transform your bathroom into a modern yet simple space with the Chianti 24in Whitewashed Walnut Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Whitewashed Walnut finish that gives the piece a clean, crisp look. The cabinet stands on a Matte Black stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Whitewashed Walnut or the Taupe Faux Leather Herringbone Pattern .
- •Two door Whitewashed Walnut single vanity cabinet with interior shelf space
- •Vanity cabinet and Matte Black hardware/stand only; Composite Stone integrated top and sink not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- FLASH FURNITURE Vega Bathroom Storage Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjustable Shelf (FS-VEGA-BATH-3-GY-GG)
- James Martin Vanities Bathroom Cabinets