Chianti 24in Single Vanity Cabinet, Mineral Gray, Radiant Gold
Mfr # E303-V24-MG-RGD
Zoro # G911115692
Key Features
- Width (In.) 24" Single
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.5 in
- Depth (In.) 18.1 in
- Number of Shelves 1
Product Information
- Brand James Martin Vanities
- MFR # E303-V24-MG-RGD
- Zoro # G911115692
- UPC # 840108912351
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 33.5 in |
Depth (In.) | 18.1 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 1 |
Finish | Mineral Gray |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
Transform your bathroom into a modern yet simple space with the Chianti 24in Modern Gray Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Modern Gray finish that gives the piece a clean, crisp look. The cabinet stands on a Radiant Gold stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Modern Gray or the Lino Bianco pattern.
- •Two door Mineral Gray single vanity cabinet with interior shelf space
- •Vanity cabinet and Radiant Gold hardware/stand only; Composite Stone integrated top and sink not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld 304 SS Union (2UE39)
- CENTRAL BRASS Lever Laundry Faucet Handles Cold And Hot With Screws (G-520-W)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- ALATERRE FURNITURE Derby 17"W X 29"H Deluxe Bath Storage Hutch (ANDE79WH)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- James Martin Vanities Bathroom Cabinets